PHILIPS LIGHTING 927927084055 MASTER TL5 HE 35W/840 SLV/40 (L)1449 MM
Master TL5 High Efficiency
See technical informationSee documentsReferences
Philips:927927084055
Rubix:234A8761

Documents
Product details : PHILIPS LIGHTING 927927084055 MASTER TL5 HE 35W/840 SLV/40 (L)1449 MM
Master Tl5 He 35W/840 Slv/40 (L)1449 mm x (Dia)17 mm
Technical specifications
Attributes
| Power | 34.9 W |
|---|---|
| Luminance | 3315 lm |
Show UNSPSC/ECL@SS
£ 8.38 excl. VAT
/ Each
£ 10.06 incl. VAT
- Delivery usually within ( 3 ) days