ROBUS R3LED10S-01 SMD VERSION IP68 CIRC KIT 3LEDS 10 FTGS
VITA LED Circular Kit with 10 Fittings
See technical informationReferences
Robus:R3LED10S-01
Rubix:229A9425

Product details : ROBUS R3LED10S-01 SMD VERSION IP68 CIRC KIT 3LEDS 10 FTGS
LED replacement for halogen decking lights
Plug & Play kit containing 10 miniature fittings, each with 3 LEDs, 6W IP44 driver, cables and junction box
Stainless steel cowl and spring clips
Each fitting prewired with 5m cable
Wide operating ambient temperature range of -20°C to +40°C
Plug & Play kit containing 10 miniature fittings, each with 3 LEDs, 6W IP44 driver, cables and junction box
Stainless steel cowl and spring clips
Each fitting prewired with 5m cable
Wide operating ambient temperature range of -20°C to +40°C
Applications
Suitable for use in indoor and outdoor applications: bars, stair risers & strings, ceilings, restaurants, kitchen unit plinths, decking areas, patios, paths & walkways
Technical specifications
Attributes
| Power | 3.6 W |
|---|---|
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 142.87 excl. VAT
/ Each
£ 171.44 incl. VAT
- Delivery usually within ( 3 ) days
