PHILIPS LIGHTING 927907384040 MASTER PL-C 26W/840/4P 1CT/5X10BOX (L)16
Master PL-C
See technical informationSee documentsReferences
Philips:927907384040
Rubix:234A8728

Documents
Product details : PHILIPS LIGHTING 927907384040 MASTER PL-C 26W/840/4P 1CT/5X10BOX (L)16
Master Pl-C 26W/840/4P 1CT/5X10BOx (L)163.9 mm x (Dia)27.1 mm
Technical specifications
Attributes
| Power | 27.4 W |
|---|---|
| Luminance | 1800 lm |
Show UNSPSC/ECL@SS
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
- Delivery usually within ( 3 ) days