PHILIPS LIGHTING 927908208470 MASTER PL-L 40W/840/4P 1CT/25 (L)541.6 M
MASTER PL-L
See technical informationSee documentsReferences
Philips:927908208470
Rubix:234A8731

Documents
Product details : PHILIPS LIGHTING 927908208470 MASTER PL-L 40W/840/4P 1CT/25 (L)541.6 M
Master Pl-L 40W/840/4P 1CT/25 (L)541.6 mm x (W)39 mm
Technical specifications
Attributes
| Power | 40 W |
|---|---|
| Luminance | 3500 lm |
Show UNSPSC/ECL@SS
£ 12.48 excl. VAT
/ Each
£ 14.98 incl. VAT
- Delivery usually within ( 3 ) days