AURELIA 3822 DELIGHT CLEAR POWDER FREE VINYL GLOVE M BX100
AURELIA 38226 DELIGHT P/FREE VINYL DISPOSABLE GLOVES CLEAR SM BOX 100
See technical informationSee documentsReferences
Aurelia Gloves:38227
Rubix:222A5624

Documents
Product details : AURELIA 3822 DELIGHT CLEAR POWDER FREE VINYL GLOVE M BX100
The gloves are made from a very soft, thin vinyl which allows for good, tactile sensitivity for all applications.
EN 420:2003 + A1:2009 Protective gloves. General requirements and test methods.
BS EN 455 1-4 Medical gloves for single use
BS EN 1186:2002 Materials and articles in contact with foodstuffs
Strengths
Glueless
Free of Thiurams
Non-Sterile
Beaded cuff
Ambidextrous
Straight Fingers
Applications
Medical
Catering
Veterinary
Beauty
Janitorial
Technical specifications
Attributes
| Size | m |
|---|---|
| Length | 240 mm |
| Colour | colourless |
| Main material | pvc |
| Food contact | yes |
| Packaging | 10 x 100 (10 inner boxes of 100 gloves) |
| Thickness | 0.05 mm |
| Material | vinyl |
| Powdered | no |
Show UNSPSC/ECL@SS
£ 2.95 excl. VAT
/ Each
£ 3.54 incl. VAT
- In stock: Next day delivery
