BAHCO 96C ADJUSTABLE WRENCH 20IN SIDE NUT


Side Nut Adjustable Wrenches with Chrome Finish

References
bahco:96C
rubix:216A8002
ean:7314150134120
brand logo
brand logo
Technical specifications
Opening60
Length500 mm
See all Specifications

Product details : BAHCO 96C ADJUSTABLE WRENCH 20IN SIDE NUT


Strengths

Parallel jaws placed at a 15° angle provide a firm grip and best reach|Comfortable rounded handle|Smooth movement and precision adjustment with the side nut operating system|Ultimate strength through precision hardening and high performance alloy steel

Technical specifications


Attributes
Logistic Weight2750 g
Opening60
Length500 mm
FinishingChromed
TypeAdjustable wrench
Show UNSPSC/ECL@SS
£ 189.78 excl. VAT
/ Each
£ 227.74 incl. VAT
  • Usually arrives within 14 working days