Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40481515 15/64 AF COMBI SPANNER 13S
STAHLWILLE 40481515 15/64 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
References
stahlwille:
40481515
rubix:
4526880
ean:
4018754020089
Technical specifications
Length
95Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40481515 15/64 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5
x
14
x
95
Ā
mm
Logistic Weight
9Ā
g
Length
95Ā
mm
Weight
10Ā
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
12.43
excl. VAT
/
Each
Ā£
14.92
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Check our products from related categories
STAHLWILLE 10 A 1/2 X 9/16 DOUBLE OPEN ENDED SPANNER INCH
GEDORE 26 R 16X17 TUBULAR BOX SPANNER MM
GEDORE 1 B 22 1B COMBINATION SPANNER 22MM
PIPELINEPR 2 RJT ALU SPANNER A107-20
STAHLWILLE 01490024 1/4 INCH DRIVE X 3/8 AF CROW RING
BAHCO 2M-24-27 RING WRENCH
BAHCO 6M-8-10 OPEN END WRENCH
STAHLWILLE 40031415 14 X 15MM DOE SPANNER
GEDORE 32MMVDEOPENENDSPANER VDE 894 32
ROEBUCK COMBINATION SPANNER 5/16 WHITWORTH
FACOM 1/8 INCH COMBI SPANNER 39.1/8H
STAHLWILLE 41031819 18 X 19MM DOUBLE END RING SPANNER
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 13MM
GEODRE 58-62 HOOK SPANNER
BAHCO 1952Z-7/16 COMBINATION WRENCH