BAHCO 7993T0220 HEX BIT IMP.SOCKET 3/4-22MM
Impact Socket Driver
See technical informationSee documentsReferences
Bahco:7993T0220
Rubix:241A4057
EAN:8413345115315

Documents
Product details : BAHCO 7993T0220 HEX BIT IMP.SOCKET 3/4-22MM
Strengths
•Hexagonal socket driver
To be used with machines
To be used with machines
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Length | 90 mm |
| Imprint size | 22 mm |
| Imprint | hex / allen |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 79.41 excl. VAT
/ Each
£ 95.29 incl. VAT
- Delivery usually within ( 14 ) days
