References
Bahco:27M/10
Rubix:401A4718
EAN:7314150180677

Product details : BAHCO 27M/10 TUB BOX SPANNER SET A 10 PC MM
6-point Dynamic-Drive™ profile provides longer life for screws and nuts
With hole to locate stud
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Hardness: 42 HRC to 48 HRC
Sizes marked with * are hollow along the shank
Standard: UNE 16586
Available in cardboard box
SB: retail pack on a plastic info card
With hole to locate stud
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Hardness: 42 HRC to 48 HRC
Sizes marked with * are hollow along the shank
Standard: UNE 16586
Available in cardboard box
SB: retail pack on a plastic info card
Strengths
•6-point Dynamic-Drive™ profile provides longer life for screws and nuts
With hole to locate stud
Chrome plated micro-matte finishing provides high quality surface
With hole to locate stud
Chrome plated micro-matte finishing provides high quality surface
Technical specifications
Attributes
| Logistic Weight | 2040 g |
|---|---|
| Number of elements | 10 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 223.32 excl. VAT
/ Each
£ 267.98 incl. VAT
- Delivery usually within ( 14 ) days
