References
Bahco:K7406M-17
Rubix:401A7220
EAN:7314151844493

Documents
Product details : BAHCO K7406M-17 POWER SOCKET 3/8
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-F 10, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-F 10, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
3/8" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Square drive adapter | 3/8' '' |
| Diameter | 17 mm |
| Length | 66 mm |
| Square | 10 mm |
| Finishing | phosphate |
| Weight | 120 g |
Show UNSPSC/ECL@SS
£ 12.84 excl. VAT
/ Each
£ 15.41 incl. VAT
- Delivery usually within ( 14 ) days
