FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 25/32 A/F
S.H - 1/2" sockets hex in inches
See technical informationReferences
Facom:S.25/32H
Rubix:1240776
EAN:3148510549804



Product details : FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 25/32 A/F
S.H - 1/2" sockets hex in inches
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 87 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x27x27 mm |
| Package weight | 87 g |
| Square drive adapter | 1/2 '' |
| Diameter | 25.9 mm |
| Length | 36 mm |
| Diameter (inch) | 25/32 in '' |
| Weight | 72 g |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Delivery usually within ( 14 ) days
