References
Bahco:K7806M-17
Rubix:120A8249
EAN:7314151805951

Product details : BAHCO K7806M-17 POWER SOCKET 1/2 DEEP
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
Strengths
1/2" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 17 mm |
| Length | 80 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 18.30 excl. VAT
/ Each
£ 21.96 incl. VAT
- Usually arrives within 14 working days
