Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE RED R61001714 17MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
GEDORE RED R61001714 17MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
Socket 1/2 hex
References
gedore red:
R61001714
rubix:
45038549
manufacturer :
3300311
ean:
4060833003117
Technical specifications
Square drive adapter
1/2Ā
''
Length
77Ā
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE RED R61001714 17MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
Technical specifications
Attributes
Square drive adapter
1/2Ā
''
Length
77Ā
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
9.48
excl. VAT
/
Each
Ā£
11.38
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7800DM-15 SOCKET 1/2
STAHLWILLE 03020216 1/2 DRV SPARK PLUG SOCKET WITH RUBBER INSERT 83MM
BAHCO SB7800DM-36 1/2IN SOCKET 36MM BIHEX
FACOM K.35LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 35LA
FACOM NK.1'1/2A SOCKET NK.11/2A
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 4MM
FACOM 15MM IMPACT SOCKET NS.15A
FACOM SOCKET NM.46A
30-10 10MM HEX SOCKET DEEP 3/8 DRV
ROEBUCK HEX SOCKET 1/4 DRIVE 3/8 INCH A/F
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 26MM
GEDORE 6MM SOCKET D20-6
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 19MM
FACOM SOCKET NS.27A
FACOM SOCKET NS.26LA