References
Draper:04777
Rubix:381A6346
Manufacturer :04777
EAN:5059482032912




Product details : DRAPER 04777 1/4 SOCKET SET 35PC
This 1/4" Sq. Dr. socket set includes a 146mm 72-tooth reversible quick-release ratchet, plus a selection of sockets, screwdriver bits and hex keys. All of the tools in this set are manufactured from chrome vanadium steel. The 6-point sockets and extension bar have a knurled finish for extra grip. The ratchet and spinner both have a soft grip for added comfort during prolonged use. Supplied inside a sturdy plastic storage case.
Technical specifications
Attributes
| Square drive adapter | 1/4' sq. dr. '' |
|---|---|
| Square | 6.35 mm |
| Weight | 740 g |
Show UNSPSC/ECL@SS
£ 21.92 excl. VAT
/ Each
£ 26.30 incl. VAT
- Delivery usually within ( 7 ) days
