References
Stahlwille:25020024
Rubix:258A9156
EAN:4018754015825



Documents
Product details : STAHLWILLE 25020024 24-3/4 DEEP IMPACT SOCKET
3/4" internal square connection, ISO 1711-2, for nut setters, long version, Chrome-Alloy-Steel, browned.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x45x100 mm |
|---|---|
| Logistic Weight | 838 g |
| Square drive adapter | 3/4 '' |
| Diameter | 44 mm |
| Length | 100 mm |
| Square | 19.05 mm |
| Finishing | gunmetal |
| Weight | 838 g |
Show UNSPSC/ECL@SS
£ 45.30 excl. VAT
/ Each
£ 54.36 incl. VAT
- Usually arrives within 14 working days
