References
Draper:99669
Rubix:382A9467
Manufacturer :99669
EAN:5010559996698
Product details : DRAPER 99669 N-TYPE 12V TOWING SOCKET PLAST
7-pin towing socket fitted with sprung loaded cover. The weatherproof sprung socket cover protects the connections when not in use and locks the 7-pin plug when in use.
Technical specifications
Attributes
| Weight | 80 g |
|---|
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
- Delivery usually within ( 7 ) days

