Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE DEEP IMPACT SOCKET K 21 L 38
GEDORE DEEP IMPACT SOCKET K 21 L 38
Impact wrench socket 1" 6-sided long model K 21 L
References
gedore:
K 21 L 38
rubix:
114A4170
manufacturer :
6186080
ean:
4010886618608
Technical specifications
Square drive adapter
1
''
Diameter
38
mm
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE DEEP IMPACT SOCKET K 21 L 38
Impact socket 1", long 38 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
1262
g
Square drive adapter
1
''
Diameter
38
mm
Length
100
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.91
excl. VAT
/
Each
£
59.89
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
"WERA 004047 8100SB7 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP METALPUSH 29PC"
GEDORE RED R61001114 11MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
"KNIPEX 98471"" HEXAGON SOCKET WRENCHES 1/2 61MM"
GEDORE 3/8IN TORX SOCKET TX 30 E10
GEDORE 1/4 TORQUE SOCKET TX20-E6
STAHLWILLE 03010018 1/2 INCH DRIVE X 18MM SOCKET BI-HEX
GEDORE 13MM1/2DRDPHEXSET D19L-13
STAHLWILLE 03010025 1/2 INCH DRIVE X 25MM SOCKET BI-HEX
FACOM SOCKET NK.26A
FACOM SOCKET NS.29A
FACOM S.8H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 8MM
GEDORE 11MM 1/2 DRIVESOCKET D 19 11
BAHCO 8900DM-27 SOCKET 3/4
FACOM 1/4 SQUARE DRIVE SOCKET 11 R.11/32
FACOM S.16H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 16MM