References
Draper:06877
Rubix:216A5091
Manufacturer :06877


Technical specifications
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 17 mm |
| Length | 82 mm |
Product details : DRAPER 06877 TOOLS 17MM IMPACT SOCKET 3/8 DRIVE
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 17 mm |
| Length | 82 mm |
| Square | 9.5 mm |
| Diameter (inch) | 0.67 '' |
| Finishing | mat |
| Weight | 54 g |
Show UNSPSC/ECL@SS
£ 3.30 excl. VAT
/ Each
£ 3.96 incl. VAT
- Delivery usually within ( 7 ) days