References
Draper:05158
Rubix:381A6531
Manufacturer :05158
EAN:5010559051588



Product details : DRAPER 05158 65MM IMP.DEEP SCKET 1DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These sockets are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 1' sq. dr. '' |
|---|---|
| Diameter | 65 mm |
| Square | 25.4 mm |
| Diameter (inch) | 2.56 '' |
| Finishing | phosphate |
| Weight | 2735 g |
Show UNSPSC/ECL@SS
£ 51.49 excl. VAT
/ Each
£ 61.79 incl. VAT
- Delivery usually within ( 7 ) days
