GEDORE D 19 L 24 1/2 DRIVE LONG SERIES SOCKET 24MM

Socket 12-sided UD-profile long D 19 L

See technical information

References

Gedore:D 19 L 24
Rubix:80099417
Manufacturer :6140760
EAN:4010886614075
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter24 mm
Length82 mm
See all Specifications

Product details : GEDORE D 19 L 24 1/2 DRIVE LONG SERIES SOCKET 24MM


Socket 1/2", long 24 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated Sizes 16, 18, 21 mm with hole drilled for tommy bar Ø 8 mm

Technical specifications


Attributes
Logistic Weight257 g
Square drive adapter1/2 ''
Diameter24 mm
Length82 mm
Finishingchromed
Weight257 g
£ 26.78 excl. VAT
/ Each
£ 32.14 incl. VAT
  • Delivery usually within ( 8 ) days