Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 31MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 31MM
1/2" drive deep metric sockets
References
roebuck:
4981784
rubix:
046462
Technical specifications
Square drive adapter
1/2
''
Diameter
31
mm
Length
78
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 31MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
31
mm
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.44
excl. VAT
/
Each
£
10.13
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
STAHLWILLE 01011008 1/4DR X 8 SOCKET SPLINE-DRIVE 40.SP.8
STAHLWILLE 02110018 3/8 INCH DRIVE X 18MM HEX SOCKET
ROEBUCK 880247 3/8IN DRIVE HEX /6 POINT 5/16IN A/F SOCKETS
GEDORE 6270700 32 30 SOCKET 3/4 30MM
FACOM S.30 S BI-HEX SOCKET 1/2 INCH DRIVE 30MM
FACOM SOCKET NK.35A
BAHCO A7400DM-8 SOCKET 3/8 AEROSPACE
STAHLWILLE 02010011 3/8 INCH DRIVE X 11MM SOCKET BI-HEX
STAHLWILLE 03030019 1/2 INCH DRIVE X 19MM HEX SOCKET
"WERA 003602 8790HMC SOCKET 1/2"" DRIVE 11.0/37 ZYKLOP"
STAHLWILLE 01240008 1/4 INCH DRIVE X 8MM SOCKET BI-HEX EX DP
BAHCO A7400DZ-17/32 SOCKET 3/8 AEROSPACE
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 21/32 A/F
BAHCO 7800DM-10 SOCKET 1/2
BAHCO 7800SM-32 SOCKET 1/2