STAHLWILLE 03030008 1/2 INCH DRIVE X 8MM HEX SOCKET

52 series sockets

See technical informationSee documents

References

Stahlwille:03030008
Rubix:2018579
EAN:4018754005802
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter22 mm
Length38 mm
See all Specifications

Documents

Product details : STAHLWILLE 03030008 1/2 INCH DRIVE X 8MM HEX SOCKET


52 8mm Socket, Hex

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x23x38 mm
Logistic Weight56 g
Square drive adapter1/2 ''
Diameter22 mm
Length38 mm
Finishingchromed
Weight56 g
£ 9.69 excl. VAT
/ Each
£ 11.63 incl. VAT
  • Usually arrives within 14 working days