ROEBUCK 880148 3/8IN DRIVE SOCKET BI-HEX19MM


3/8" 12-sided sockets

References
roebuck:880148
rubix:226A8925
ean:3660338335907
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter19 mm
Length28 mm
See all Specifications

Product details : ROEBUCK 880148 3/8IN DRIVE SOCKET BI-HEX19MM


ISO 2725-1 - ISO 1711-1 - DIN 3124

Chrome-vanadium steel. 

Technical specifications


Attributes
Square drive adapter3/8 ''
Diameter19 mm
Length28 mm
Number of sides12
Show UNSPSC/ECL@SS
£ 1.12 excl. VAT
/ Each
£ 1.34 incl. VAT
  • In stock: Next day delivery