Sockets for ratchet for hexagonal nuts and bolts
Square drive adapter | 3/8 '' |
---|---|
Diameter | 23.7 mm |
Length | 44 mm |
Logistics dimensions (L x W x H) | 147x25x25 mm |
---|---|
Square drive adapter | 3/8 '' |
Diameter | 23.7 mm |
Length | 44 mm |
Finishing | insulated |
Weight | 39 g |
Usually arrives within 14 working days