GEDORE K32-36 6282710 3/4INDRIVE X 36MM IMPACT SOCKET
Impact wrench 3/4 socket wrench "6-side K 32
See technical informationReferences
Gedore:K 32 36
Rubix:80254686
Manufacturer :6282710
EAN:4010886628270

Product details : GEDORE K32-36 6282710 3/4INDRIVE X 36MM IMPACT SOCKET
Impact socket 3/4" 36 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 444 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 36 mm |
| Length | 56 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 29.89 excl. VAT
/ Each
£ 35.87 incl. VAT
- Delivery usually within ( 8 ) days
