STAHLWILLE 01021010 1/4DR SPLINE DRIVE SOCKET SP10 40AL SP10=5/16

Socket

See technical informationSee documents
References
Stahlwille:01021010
Rubix:213A5386
EAN:4018754170869
brand logo
Technical specifications
Square drive adapter1/4 ''
Diameter11.6 mm
Length50.8 mm
See all Specifications
Documents

Product details : STAHLWILLE 01021010 1/4DR SPLINE DRIVE SOCKET SP10 40AL SP10=5/16


Long, deep-bored, MS-33787, MIL-W-8982, HPQ-high performance steel, chrome-plated.

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x28x105 mm
Logistic Weight27 g
Square drive adapter1/4 ''
Diameter11.6 mm
Length50.8 mm
Square6.35 mm
Diameter (inch)5/16 ''
Finishingchromed
Weight27 g
Show UNSPSC/ECL@SS
£ 23.54 excl. VAT
/ Each
£ 28.25 incl. VAT
  • Usually arrives within 14 working days