FACOM S.1' S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1 A/F

S - Sockets 1/2"12-point in inches"

See technical information

References

Facom:S.1'
Rubix:2003329
Manufacturer :S.1P
EAN:3148510545806
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter28.3 mm
Length38 mm
See all Specifications

Product details : FACOM S.1' S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1 A/F


S - Sockets 1/2"12-point in inches"
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").

Technical specifications


Attributes
Logistic Weight125 g
Packaged dimensions (D x W x H)37x34x34 mm
Package weight125 g
Square drive adapter1/2 ''
Diameter28.3 mm
Length38 mm
Weight141 g
£ 9.81 excl. VAT
/ Each
£ 11.77 incl. VAT
  • Delivery usually within ( 14 ) days