GEDORE 14MMIMPACTSOCKET3/8D K 30 14
Impact wrench 3/8 socket wrench "6-side K 30
See technical informationReferences
Gedore:K 30 14
Rubix:114A7431
Manufacturer :6251910
EAN:4010886625194

Product details : GEDORE 14MMIMPACTSOCKET3/8D K 30 14
Impact socket 3/8" 14 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 10, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 14 mm |
| Length | 30 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 8.19 excl. VAT
/ Each
£ 9.83 incl. VAT
- Delivery usually within ( 8 ) days
