STAHLWILLE 02020019 3/8 INCH DRIVE X 19MM SOCKET EX DP BI-HEX
46 series sockets
See technical informationSee documentsReferences
Stahlwille:02020019
Rubix:2018475
EAN:4018754002252



Documents
Product details : STAHLWILLE 02020019 3/8 INCH DRIVE X 19MM SOCKET EX DP BI-HEX
46 19mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x65 mm |
|---|---|
| Logistic Weight | 112 g |
| Square drive adapter | 3/8 '' |
| Diameter | 25.2 mm |
| Length | 65 mm |
| Finishing | chromed |
| Weight | 112 g |
Show UNSPSC/ECL@SS
£ 23.62 excl. VAT
/ Each
£ 28.34 incl. VAT
- Usually arrives within 14 working days
