GEDORE 36MM 1DRIMPSOCKET K 21 L 36
Impact wrench socket 1" 6-sided long model K 21 L
See technical informationReferences
Gedore:K 21 L 36
Rubix:114A4757
Manufacturer :6185940
EAN:4010886618592

Product details : GEDORE 36MM 1DRIMPSOCKET K 21 L 36
Impact socket 1", long 36 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 1022 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 36 mm |
| Length | 100 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 56.75 excl. VAT
/ Each
£ 68.10 incl. VAT
- Delivery usually within ( 8 ) days
