Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 17MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 17MM
Socket Expert
References
expert:
E030946
rubix:
2517587
ean:
3258950309460
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 17MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
chromed
Weight
52
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.91
excl. VAT
/
Each
£
4.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET NS.19LA
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 16MM
GEDORE 2 INCH SOCKET-AF D 21 2AF
FACOM SOCKET NS.23LA
ROEBUCK 1/2 INCHDRIVE 6 POINT 30MM DEEP SOCKET 880229
STAHLWILLE 02020012 3/8 INCH DRIVE X 12MM SOCKET EX DP BI-HEX
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 16MM
GEDORE 14MM SOCKET D30-14
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 8MM
FACOM K.55B K-B SOCKET BI-HEX 3/4 INCH DRIVE 55MM
GEDORE 10MM SOCKET D 20 10
ROEBUCK 880206 3/8IN DRIVE 6 POINT 9MM SOCKET
ROEBUCK 880150 3/8IN DRIVE SOCKET BI-HEX22MM
FACOM SOCKET NS.28A
GEDORE TX 20 E10 SOCKET 1/4 TORX