Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 11MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 11MM
1/2" drive deep metric sockets
References
roebuck:
4981769
rubix:
046450
Technical specifications
Square drive adapter
1/2
''
Diameter
11
mm
Length
78
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 11MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
11
mm
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.05
excl. VAT
/
Each
£
21.66
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
STAHLWILLE 02420032 3/8 INCH DRIVE X 1/2 DEEP SOCKET BI-HEX
FACOM NSD.28B 1/2 INCH DRIVE 28MM 12 P IMPACT SOCKET
ROEBUCK SOCKET 1/2 HEX 10MM 865329
FACOM LONG SOCKET STX.16
ROEBUCK 880243 1/4IN DRIVE HEX /6 POINT 1/2IN IN A/F SOCKETS
FACOM SOCKET NM.22A
ROEBUCK SOCKET 3/8 DRIVE HEX 13/816 INCH A/F
GEDORE 33MM3/4DRDEEPIMPSKT K 32 L 33
"STAHLWILLE 23090221 2309 IMPACT SOCKET 1/2"" DRIVE 21MM"
FACOM SOCKET NK.24LA
ISS 06W02 WW SOCKET 3/8 DRIVE X 1/8
GEDORE 9MM IMPACTSOCKET1/4D K 20 9
STAHLWILLE 02410038 3/8 INCH DRIVE X 11/16 SOCKET BI-HEX
GEDORE 1.13/16AF 1DR SOCKET K 21
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2.1/16 A/F