INGERSOLL RAND W5350-K12-EU 1/2IN 20V RIGHT ANGLE IMPACTOOL KIT
Impactool
See technical informationSee documentsReferences
Ingersoll Rand:W5350-K12-EU
Rubix:2583258
Manufacturer :47530981001




Documents
Product details : INGERSOLL RAND W5350-K12-EU 1/2IN 20V RIGHT ANGLE IMPACTOOL KIT
The Ingersoll-Rand W5300 right-angle impact wrench delivers the power you need where you need it, from the engine compartment to the maintenance department. Experience exceptional performance across a variety of applications. Discover the exceptional, versatile and durable performance of the W5300. These tools are like no other and go where other impact wrenches simply cannot. Its right-angle design and 245 Nm torque will spare your wrists while allowing you to perform hard-to-reach jobs.
The fully metal impact mechanism and powertrain provide optimum durability and reliability.
Composite housing designed for increased protection against chemical attack.
Steel-reinforced housings add strength for unmatched drop resistance.
The overmolded soft-touch handle minimizes vibrations, reduces fatigue and improves user comfort.
The variable speed switch with electronic brake provides maximum tool control.
One-handed operation with trigger reverse control.
Compatible with a high-capacity 3,0 Ah battery for maximum runtime or a compact 1,5 Ah battery for reduced tool weight.
Warranty up to 3 years
This 1/2 inch cordless angle impact driver kit W5330EU-K1 is supplied with 1 BL2012 2,5 Ah battery + 1 universal 12 V / 20 V charger BC1121-EU
Accessories available for Kit W5330EU-K1:
W5300-BOOT (47517635001) Protective boot for angle head
BL2005-BOOT (47510965001) Protective boot for battery BL2005
BL2010-BOOT (47510964001) Protective boot for battery BL2010
BL2005 (48386783) Li-Ion battery, 20 V, 1,5 Ah
BL2010 (48386791) Li-Ion battery, 20 V, 3,0 Ah
Spécifications techniques:Couple maximal avec BL2012 = 245NmCouple maximal avec BL2010 / BL2022 = 258NmVitesse libre 1900 tr / minImpacts par minute 3000Poids (avec batterie) 2,06 kgLongueur 439mmPression sonore / puissance (EN60745) T.B.A. dBANiveau de vibration (EN60745) Avec batterie BL2005 T.B.A.Tension 20.00vCordless
The fully metal impact mechanism and powertrain provide optimum durability and reliability.
Composite housing designed for increased protection against chemical attack.
Steel-reinforced housings add strength for unmatched drop resistance.
The overmolded soft-touch handle minimizes vibrations, reduces fatigue and improves user comfort.
The variable speed switch with electronic brake provides maximum tool control.
One-handed operation with trigger reverse control.
Compatible with a high-capacity 3,0 Ah battery for maximum runtime or a compact 1,5 Ah battery for reduced tool weight.
Warranty up to 3 years
This 1/2 inch cordless angle impact driver kit W5330EU-K1 is supplied with 1 BL2012 2,5 Ah battery + 1 universal 12 V / 20 V charger BC1121-EU
Accessories available for Kit W5330EU-K1:
W5300-BOOT (47517635001) Protective boot for angle head
BL2005-BOOT (47510965001) Protective boot for battery BL2005
BL2010-BOOT (47510964001) Protective boot for battery BL2010
BL2005 (48386783) Li-Ion battery, 20 V, 1,5 Ah
BL2010 (48386791) Li-Ion battery, 20 V, 3,0 Ah
Spécifications techniques:Couple maximal avec BL2012 = 245NmCouple maximal avec BL2010 / BL2022 = 258NmVitesse libre 1900 tr / minImpacts par minute 3000Poids (avec batterie) 2,06 kgLongueur 439mmPression sonore / puissance (EN60745) T.B.A. dBANiveau de vibration (EN60745) Avec batterie BL2005 T.B.A.Tension 20.00vCordless
Technical specifications
Attributes
| Logistic Weight | 2060 g |
|---|---|
| Voltage | 12/20 V |
| Maximum torque | 240 N.m |
| Weight | 2.1 kg |
| Cordless | yes |
| Square drive adapter | 1/2 '' |
| 439 mm |
Show UNSPSC/ECL@SS
£ 676.42 excl. VAT
/ Each
£ 811.70 incl. VAT
- Usually arrives within 14 working days