MAKITA DTW1005Z 18 LXT BRUSHLESS 1360NM IMPACT WRENCH (BODY)
LXT 18 V impact wrench 3/4"
See technical informationSee documentsReferences
Makita:DTW1005Z
Rubix:450A9705
Manufacturer :DTW1005Z
EAN:0197050010667

Documents
Product details : MAKITA DTW1005Z 18 LXT BRUSHLESS 1360NM IMPACT WRENCH (BODY)
1,360 Nm maximum fastening torque, 1,700 Nm nut busting torque and 560W maximum output power, ideal for removing and installing tyres
137mm long anvil
Auto-stop; 3 stages in forward and 1 stage in reverse rotation
Electronic 4 stage impact power selection for soft/medium/hard/max modes plus full speed mode
30 to 50 Nm target fastening torque using M20 to M24 bolts, medium mode stops approximately 0.3 seconds after seating (equivalent to the initial tightening of large tyres) with auto-stop, 50 to 150 Nm target fastening torque using M20 to M24 bolts, hard mode stops approximately 0.5 seconds after seating (equivalent to temporary tightening o large truck tyres) with auto stop, 300 to 450 Nm target fastening torque using M20 to M24 bolts and max mode tightens at the maximum speed
Maximum capacity standard bolt capacity M12 to M33 and high strength bolt M10 to M24
137mm long anvil
Auto-stop; 3 stages in forward and 1 stage in reverse rotation
Electronic 4 stage impact power selection for soft/medium/hard/max modes plus full speed mode
30 to 50 Nm target fastening torque using M20 to M24 bolts, medium mode stops approximately 0.3 seconds after seating (equivalent to the initial tightening of large tyres) with auto-stop, 50 to 150 Nm target fastening torque using M20 to M24 bolts, hard mode stops approximately 0.5 seconds after seating (equivalent to temporary tightening o large truck tyres) with auto stop, 300 to 450 Nm target fastening torque using M20 to M24 bolts and max mode tightens at the maximum speed
Maximum capacity standard bolt capacity M12 to M33 and high strength bolt M10 to M24
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 1360 N.m |
| Weight | 4.2 kg |
| Cordless | yes |
| Square drive adapter | 3/4' vierkant (19 mm) '' |
| Model | dtw1005z |
| No-load speed | 1800 rpm |
Show UNSPSC/ECL@SS
£ 415.47 excl. VAT
/ Each
£ 498.56 incl. VAT
- Delivery usually within ( 7 ) days
