• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Hand tools(25,132)
  • Portable power tools(1,631)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,233)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(698)
  • Portable power tools(933)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Impact wrench, nut runner
  6. Nut runner

Nut runner Gedore

See technical information

References

Gedore:39760.000
Rubix:491A1758
Manufacturer :39760.000
brand logo
brand logo

Technical specifications

Maximum torque6000 N.m
Cordlessyes
Square drive adapter1/2 ''

Product details :


Technical specifications


Attributes
Maximum torque6000 N.m
Cordlessyes
Square drive adapter1/2 ''
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Check our products from related categories

BAHCO K6750-10-1P NUT DRIVER 10MM 50MMDEWALT DCF921P2T-GB 18V XR BRUSHLESS 1/2 HOG RING COMPACT IMPACT WRENCDRAPER 63499 SOFT-GRIP NUT SPINNER, 8MMDRAPER EXPERT 99485 6MM VDE NUT RUNNERBOSCH 06019J8300 GDS18V-1000 NAKED IMPACT WRENCH IN CARBOARD BOXMAKITA DTW251Z 18V IMPACT WRENCH LXTDRAPER EXPERT 99484 5MM VDE NUT RUNNERINGERSOLL RAND W5350-K12-EU 1/2IN 20V RIGHT ANGLE IMPACTOOL KITDEWALT DCF900N-XJ 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOGDEWALT DCF892P2T-GB 18V XR BRUSHLESS 1/2 COMPACT HIGH TORQUE WRENCHNut runner Gedore 39740.000DEWALT DCF504D1-GB 12V XR 1/4 OPEN HEAD RATCHET - 1 X 2.0AHDRAPER 75549 8MM HEX NUT RUNNER 1/4 HEX"MAKITA 6906/1 IMPACT WRENCH 3/4""SQ DR 110V"MAKITA DTW1001Z 18V LXT BRUSHLESS IMPACTWRENCH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap