DEWALT DCF900P2T-GB 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG


18V XR Brushless 1/2" Hog Ring High Torque Impact Wrench

References
dewalt:DCF900P2T-GB
rubix:248A0082
ean:5035048743348
brand logo
brand logo
Technical specifications
Maximum torque1898 N.m
Square drive adapter1/2 ''

Product details : DEWALT DCF900P2T-GB 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG


Complete the toughest jobs utilizing the power of the DEWALT 18V XR 1/2 in. High Torque Impact Wrench. Delivering 1356Nm of max fastening torque and 1898Nm of max breakaway torque, making it ideal for large sized pipe flanges, grooved couplings, wheel lugs, concrete anchor bolt setting and many other heavy-duty impact wrench applications. The PRECISION WRENCH mode is included to help prevent overtightening in forward, and run-off in reverse, for additional user control. Utilise the updated 4-mode push button switch to easily transition speeds and adjust LED brightness when needed.

1/2” square drive with hog ring allows quick socket changes
Variable trigger allows complete control over all applications
Efficient brushless motor delivers high performance, extends tool life and allows for much shorter design
Bright white LED with delay feature for improved visibility and functionality. Now with brightness control so you can dim or turn off the light as you see fitLatest generation 18V BRUSHLESS XR Li-Ion High Torque Wrench
Comfortable rubber XR grip and switch for greater application comfort and maximum control

Strengths

Up to 1396Nm of fastening torque ensures removal of the tightest bolts
Up to 1898Nm of "breakaway" torque ensures removal of the tightest bolts
4 Mode membrane switch with Precision Wrench allows for better application control

Technical specifications


Attributes
Maximum torque1898 N.m
Square drive adapter1/2 ''
Show UNSPSC/ECL@SS
£ 516.70 excl. VAT
/ Each
£ 620.04 incl. VAT
  • In stock: Next day delivery