References
Makita:DTW301Z
Rubix:453A2471
Manufacturer :DTW301Z
EAN:0088381898102

Documents
Product details :
Variable speed controlled by trigger
330Nm maximum fastening torque and 580Nm nut busting torque, to provide fastening control for a wide range of applications
Trigger switch featuring full speed mode
½” square pin detent driving shank
Electronic 4 stage impact power selections with easy to use applications modes
Push a button for max, hard, medium and soft mode, full speed mode
Auto-Stop mode
Three modes of reaction time for automatic stop available in both forward and reverse rotation modes
Phosphorescent bumper designed to glow in dark spaces
Standard bolt capacity M10 to M20, high strength bolt M10 to M16
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 330 N.m |
| Weight | 1.8 kg |
| Cordless | yes |
| Square drive adapter | 1/2 '' |
| No-load speed | 3200 rpm |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
