WERA 057692 BITCHECK 6 PZ IMPAKTOR 1 PZ IMP DC 6PC


Bit-Check 6 POZI Impaktor 1

References
wera:05057692001
rubix:2517896
ean:4013288157737
brand logo
brand logo
Technical specifications
Number of elements6
ImprintPozidriv

Product details : WERA 057692 BITCHECK 6 PZ IMPAKTOR 1 PZ IMP DC 6PC


The impaktor technology offers an above-average service life even under extreme circumstances thanks to the best possible utilisation of the material properties and the optimised geometry. The bit tip is coated with tiny diamond particles, this reduces the risk of any slipping out of the screw head thanks to the enhanced frictional resistance.

Strengths

Upright Positionable, multi component Bit-Check
Impactor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
Holder with ring magnet for holding longer and heavier screws

Technical specifications


Attributes
Number of elements6
ImprintPozidriv
Show UNSPSC/ECL@SS
£ 22.42 excl. VAT
/ Each
£ 26.90 incl. VAT
  • Usually arrives within 14 working days