BRITOOL EXPERT 1/4 INCH BITS 39 PIECE SET SOCKETS + ACC E131705


¼” bits box - 39 pieces

References
expert:E131705
rubix:2014305
ean:3258951317051
brand logo
brand logo
Technical specifications
Number of elements39
ImprintFlat

Product details : BRITOOL EXPERT 1/4 INCH BITS 39 PIECE SET SOCKETS + ACC E131705


- Slot bits: 4-5, 5-6, 5-8 mm.
- Phillips® bits: PH1 - PH2x2 - PH3.
- Pozidriv® bits: PZ1 - PZ2 - PZ3
- Torx® bits: T8 - T10 - T15 - T20 - T25 - T30 - T40.
- ResisTorx® bits: TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40.
- Hex bits : 3-4-5-6 mm.
- Locking ring bit holders.
- Hex sockets: 6-7-8-10-11-12-13 mm.
- Socket adapter.
- Mini ratchet.

Characteristics:
EAN: 3258951317051
Pack: 10
Qty: 39
Qty: 39
[g]: 445

Strengths

39-piece screwdriver set for bits and sockets. Contents: Mini ratchet, magnetic bit holder with locking ring, socket adapter, hex socket (6 - 7 - 8 - 10 - 11 - 12 - 13 mm), bits (Flat 4 - 5.5 - 6.5 - 8 mm; Hex 3 - 4

Technical specifications


Attributes
Number of elements39
ImprintFlat
Show UNSPSC/ECL@SS
£ 53.80 excl. VAT
/ Each
£ 64.56 incl. VAT
  • Usually arrives within 14 working days