References
Bahco:59S/17-2
Rubix:401A6590
EAN:7314150191505

Product details : BAHCO 59S/17-2 BITS SET 17PCS TORX
For TORX® head screws
Includes 17 pieces: 16 bits + 1 magnetic quick release bit holder
25mm: T7, T8, T9, T10, T15 x2, T20 x3, T25 x3, T27, T30 x2, T40
For universal use
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Magnetic quick release bit holder with lock in type system (style E 6.3)
Small and compact plastic case with belt clip
In a hanging cardboard card
Includes 17 pieces: 16 bits + 1 magnetic quick release bit holder
25mm: T7, T8, T9, T10, T15 x2, T20 x3, T25 x3, T27, T30 x2, T40
For universal use
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Magnetic quick release bit holder with lock in type system (style E 6.3)
Small and compact plastic case with belt clip
In a hanging cardboard card
Bit set 17 pc Torx
Strengths
1/4" Bit Set for TORX® Head Screws - 17 Pcs
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Number of elements | 17 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ Each
£ 26.28 incl. VAT
- Delivery usually within ( 14 ) days
