Needle roller bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x30x30 mm |
---|---|
Logistic Weight | 72 g |
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | NA69..-XL |
Cage | Other |
Reference speed | 10500 rpm |
Limit speed | 20000 rpm |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 21100 N |
Sealing | Open |
In stock: Next day delivery