References
Superseded Ref:NK32/20-F-XL
INA:NK32/20-TV-XL
Rubix:461A8452
Manufacturer :0507542030000
EAN:4012802701364

Product details : INA NK32/20-TV-XL NEEDLE ROLLER BEARING
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x42x42 mm |
|---|---|
| Logistic Weight | 68 g |
| Inner diameter | 32 mm |
| Outer diameter | 42 mm |
| Width | 20 mm |
| Series | nk..-tv-xl |
| Cage | polyamide |
| Reference speed | 7300 rpm |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 29500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.12 excl. VAT
/ Each
£ 16.94 incl. VAT
- Usually arrives within 14 working days
