Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA NEEDLE BEARING SEAL G40X50X4
INA NEEDLE BEARING SEAL G40X50X4
INA Seal ring G
References
ina:
G40X50X4-B
rubix:
129A8717
manufacturer :
0096347890000
ean:
4012802436341
Technical specifications
Type
Seal ring
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING SEAL G40X50X4
The sealing rings are used as contact sealing elements for sealing the bearing point in the adjacent construction
Sealing ring
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4
x
50
x
50
mm
Logistic Weight
5
g
Type
Seal ring
Inner diameter
40
mm
Outer diameter
50
mm
Width
4
mm
Series
G..-B
Material
NBR-Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.08
excl. VAT
/
Each
£
10.90
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
INA G50X58X4-C RADIAL ROTARY SHAFT SEAL
INA G42X52X4-C RADIAL ROTARY SHAFT SEAL
INA GR10X14X3-C RADIAL ROTARY SHAFT SEAL
SKF HOUSNG LABRYNTH SEAL TSN 513 S
FAG DH310 HOUSING LIP-SEAL 0383900270000
TIMKEN VR518 V-RING SEAL
FAG EDH524-624 SEALING RING
FAG HOUSING SEAL-FELT FSV611
INA GR25X35X4-C RADIAL ROTARY SHAFT SEAL
TIMKEN TSNG511 DOUBLE LIP SEAL
FAG EDK510-608 HOUSING COVER
INA DRS40100 LINEAR NUT 15062850000
FAG EDH519 SEALING RING
SKF PLUMMER BLOCK SEAL TSO 518
SNR PFL207 HOUSING