References
Sandvik Coromant:A880-D2000LX38-04
Rubix:286A6727
Manufacturer :5723446




Technical specifications
| Drilling diameter | 50.8 mm |
|---|---|
| Apparent length | 242.6044 mm |
| Tail | cylindrical iso9766 |
Product details : SANDVIK A880-D2000LX38-04 5723446
Indexable insert drill CoroDrill® 880
Technical specifications
Attributes
| Drilling diameter | 50.8 mm |
|---|---|
| Apparent length | 242.6044 mm |
| Tail | cylindrical iso9766 |
| Tail diameter | 38.1 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 4 |
| Tail length | 70.7786 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 1,102.59 excl. VAT
/ Each
£ 1,323.11 incl. VAT
- Usually arrives within 14 working days