References
Sandvik Coromant:880-D1500L20-03
Rubix:2001943
Manufacturer :5765105




Technical specifications
| Drilling diameter | 15 mm |
|---|---|
| Apparent length | 61.671 mm |
| Tail | cylindrical |
Product details : SANDVIK MINI-DRILL 880-D1500L20-03
Indexable insert drill CoroDrill® 880
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Apparent length | 61.671 mm |
| Tail | cylindrical |
| Tail diameter | 20 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3 mm |
| Tail length | 503.287 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 556.24 excl. VAT
/ Each
£ 667.49 incl. VAT
- Usually arrives within 14 working days