References
Sandvik Coromant:DS20-D2700L32-07
Rubix:317A7291
Manufacturer :7548875
EAN:7323223643476


Technical specifications
| Drilling diameter | 27 mm |
|---|---|
| Apparent length | 217.53 mm |
| Tail diameter | 32 mm |
Product details : SANDVIK DS20-D2700L32-07 CORODRILL 880 7548875
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 27 mm |
|---|---|
| Apparent length | 217.53 mm |
| Tail diameter | 32 mm |
| Ratio of length to drilling diameter | 7xdc |
| Tail length | 193 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,048.34 excl. VAT
/ Each
£ 1,258.01 incl. VAT
- Usually arrives within 14 working days