SANDVIK 880-D3400C6-03 5765399

Indexable insert drill CoroDrill® 880

See technical information
References
Sandvik Coromant:880-D3400C6-03
Rubix:286A6930
Manufacturer :5765399
brand logo
Technical specifications
Drilling diameter34 mm
Apparent length152.3794 mm
Tailcylindrical iso9766
See all Specifications

Product details : SANDVIK 880-D3400C6-03 5765399


Indexable insert drill CoroDrill® 880

Technical specifications


Attributes
Drilling diameter34 mm
Apparent length152.3794 mm
Tailcylindrical iso9766
Tail diameter63 mm
Insert Typecorodrill 880
Ratio of length to drilling diameter3
Tail length38.6206 mm
Internal coolingyes
Body materialhss
Show UNSPSC/ECL@SS
£ 889.23 excl. VAT
/ Each
£ 1,067.08 incl. VAT
  • Usually arrives within 14 working days