References
Sandvik Coromant:DS20-D1850L25-05
Rubix:318A0101
Manufacturer :8009514
EAN:7323225739887


Technical specifications
| Drilling diameter | 18.5 mm |
|---|---|
| Apparent length | 93.06 mm |
| Tail | cylindrical shank with flat (iso 766) |
Product details : SANDVIK DS20-D1850L25-05 CORODRILL 880 8009514
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 18.5 mm |
|---|---|
| Apparent length | 93.06 mm |
| Tail | cylindrical shank with flat (iso 766) |
| Tail diameter | 25 mm |
| Insert Type | ds20-01…p / ds20-01…c |
| Ratio of length to drilling diameter | 5.03 |
| Tail length | 171 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 743.70 excl. VAT
/ Each
£ 892.44 incl. VAT
- Usually arrives within 14 working days