ROCOL 15617 PUROL FLUID 500ML


Purol fluid™

References
rocol:15617
rubix:126A7569
manufacturer :PUROL FLUID (NSF Registered) 500ml
ean:5024747156177

Product details : ROCOL 15617 PUROL FLUID 500ML


3H direct food contact, multi-functional oil
PUROL Fluid is a clear, non toxic lubricant designed for the effective lubrication and protection of seals, guides, bearings and blades particularly those operating in food, pharmaceutical and other clean environments where direct food contact is inevitable.

Strengths

NSF-3H Registered-for direct contact with food. NSF-H1 Registered-safe for incidental food contact. HALAL Certified * Less risk of contamination. ISO 21469 certified-audit trail peace of mind.
Excellent wide temperature resistance -10°C to +110°C. Good oxidation stability results in extended lubrication intervals. For use as a direct food contact release agent and as a lubricant. Suitable for protecting. knives and surfaces from corrosion.

Applications

PUROL Fluid is a clear, non toxic lubricant designed for the effective lubrication and protection of seals, guides, bearings and blades particularly those operating in food, pharmaceutical and other clean environments where direct food contact is inevitable.

Technical specifications


Attributes
Packaging500ml Spray
ColourColourless
BaseWhite oil
Min. temperature-10 °C
Max. temperature110 °C
RangePUROL Fluid
Show UNSPSC/ECL@SS
£ 44.16 excl. VAT
/ Each
£ 52.99 incl. VAT
  • In stock: Next day delivery