JSP AJF160-000-600 EVO3 MID PEAK VENTED RED HELMET SLIP RATCHET
EVO 3 OneTouch Slip Ratchet Vented Hat
See technical informationSee documentsReferences
JSP:AJF160-000-600
Rubix:2020951
EAN:5038428126076

Documents
Product details : JSP AJF160-000-600 EVO3 MID PEAK VENTED RED HELMET SLIP RATCHET
The EVO 3 Comfort Plus helmet combines a super strong shell for superior all day protection in the widest range of environments, with the comfort benefits of the new Evolution 3D Adjustment harness system. EVO 3 is a true evolution of the long established MK2 and Mk3 helmets, which were first launched in the 1970's, the EVO 3 retains the JSP signature styling while incorporating developments first seen in the EVO 8. Packed full of the latest protection technology and features such as the Evolution 3D Adjustment harness system, Revolution Wheel Ratchet or the unique OneTouch Slip Ratchet, which can be adjusted using one hand in a single swift movement.
Type : Vented
Strengths
Tough HDPE shell
In tests the EVO 3 proved far tougher than the EN397 standard required and far tougher than any of it's competitors
Supreme Comfort
A 6-point terylene cradle harness system offers unrivalled comfort without compromising performance
Chamlon Sweatband
Egyptian cotton core with porous PU coating for maximum sweat absorption. PH neutral, dermatologically tested
3D Precision Fitting
Never before has such a precise fit been attainable on an industrial safety helmet, using the unique 1-2-3 point harness depth settings
Adjustment
OneTouch Slip Ratchet
EVOSpec
The helmet with integral visor ensures that eye protection is on hand when needed and never lost, whilst removing the need for additional eye protection. Protects to EN166.1.F
Universal Slots
nables firm fitting of a range of Surefit safety visors and ear defenders
Branding
Extra large area for logos on the front, sides, and rear
Electrical Insulation (Non-vented only)
The un-vented version meets EN50365 Class 0 10KV standard. This standard is applicable to electrically insulated helmets used for working live or close to live parts on installations not exceeding 1000Vac or 1500Vdc
In tests the EVO 3 proved far tougher than the EN397 standard required and far tougher than any of it's competitors
Supreme Comfort
A 6-point terylene cradle harness system offers unrivalled comfort without compromising performance
Chamlon Sweatband
Egyptian cotton core with porous PU coating for maximum sweat absorption. PH neutral, dermatologically tested
3D Precision Fitting
Never before has such a precise fit been attainable on an industrial safety helmet, using the unique 1-2-3 point harness depth settings
Adjustment
OneTouch Slip Ratchet
EVOSpec
The helmet with integral visor ensures that eye protection is on hand when needed and never lost, whilst removing the need for additional eye protection. Protects to EN166.1.F
Universal Slots
nables firm fitting of a range of Surefit safety visors and ear defenders
Branding
Extra large area for logos on the front, sides, and rear
Electrical Insulation (Non-vented only)
The un-vented version meets EN50365 Class 0 10KV standard. This standard is applicable to electrically insulated helmets used for working live or close to live parts on installations not exceeding 1000Vac or 1500Vdc
Technical specifications
Attributes
| Colour | red |
|---|---|
| Cap band | slide |
| Main material | polyethylene |
| Ventilation | ventilated |
| Weight | 375 g |
| Material | hdpe |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 14.38 excl. VAT
/ Each
£ 17.26 incl. VAT
- Usually arrives within 14 working days
